
- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 19.05 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 355.6 mm |
Shaft Dia. | 317.5 mm |
Lip Type | Non-Split |
Weight | 5.111 LB |
EAN or UPC | 85311119665 |

Inch/Metric | Metric |
Housing Bore Dia. | 355.6 mm |
Shaft Dia. | 317.5 mm |
Lip Type | Non-Split |
Weight | 5.111 LB |
EAN or UPC | 85311119665 |