- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 357.5 mm Housing Bore Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 357.5 mm |
| Shaft Dia. | 317.5 mm |
| Lip Type | Non-Split |
| Weight | 4.655 LB |
| EAN or UPC | 85311452717 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 357.5 mm |
| Shaft Dia. | 317.5 mm |
| Lip Type | Non-Split |
| Weight | 4.655 LB |
| EAN or UPC | 85311452717 |