- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Housing Bore Dia. | 355.6 mm |
| Lip Style | Internal |
| Shaft Dia. | 317.5 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.111 LB |
| EAN or UPC | 85311119603 |

