- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 349.25 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 349.25 mm |
| Lip Type | Split |
| Shaft Dia. | 317.5 mm |
| Weight | 2.974 LB |
| EAN or UPC | 85311368353 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 349.25 mm |
| Lip Type | Split |
| Shaft Dia. | 317.5 mm |
| Weight | 2.974 LB |
| EAN or UPC | 85311368353 |