- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 349.25 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temp Description | w/4 Adjustable Lugs |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Housing Bore Dia. | 349.25 mm |
| Seal Design | Molded Design |
| Shaft Dia. | 317.5 mm |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Construction | HDS3 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 2.711 LB |
| EAN or UPC | 85311119580 |

