- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 349.25 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 317.5 mm |
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 349.25 mm |
| Pressure | 10 psi |
| Weight | 5.041 LB |
| EAN or UPC | 85311119559 |

