- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 349.25 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Shaft Dia. | 317.5 mm |
| Housing Bore Dia. | 349.25 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 5.041 LB |
| EAN or UPC | 85311119542 |

