- Radial Shaft Seal
- 31.75 mm Shaft Diameter
- 50.8 mm Housing Bore Diameter
- 15.88 mm Width
description
- Dual lip, dual element designs. Type D7 to separate two fluids. Type C is available for maximum dirt exclusions. A wide variety of materials are available.
| Seal Design | Bonded Design |
| Spring Material | Stainless Steel Garter |
| Housing Bore Dia. | 50.8 mm |
| Lip Style | Internal |
| Construction | D7 |
| Temperature Range [Min] | -40 °F |
| Pressure | 5 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Inch/Metric | Metric |
| Shaft Dia. | 31.75 mm |
| Lip Material | Nitrile |
| Seal Application | Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Type | Dual Lip w/Two Springs |
| Surface Speed [Nom] | 2,000 ft/min |
| Weight | 0.114 LB |
| EAN or UPC | 85311011273 |

