- Radial Shaft Seal
- 314.33 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 368.3 mm |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 314.33 mm |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Weight | 5.261 LB |
| EAN or UPC | 85311119481 |

