- Radial Shaft Seal
- 314.33 mm Shaft Diameter
- 352.43 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 352.43 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 314.33 mm |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Weight | 5.071 LB |
| EAN or UPC | 85311119436 |

