- Radial Shaft Seal
- 314.27 mm Shaft Diameter
- 352.43 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 314.27 mm |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 352.43 mm |
| Seal Design | Molded Design |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Weight | 5.071 LB |
| EAN or UPC | 85311119429 |

