- Radial Shaft Seal
- 314.33 mm Shaft Diameter
- 352.43 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Housing Bore Dia. | 352.43 mm |
| Shaft Dia. | 314.33 mm |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Weight | 5.071 LB |
| EAN or UPC | 85311119412 |

