- Radial Shaft Seal
- 31.75 mm Shaft Diameter
- 44.48 mm Housing Bore Diameter
- 7.37 mm Width
| Pressure | 5 psi |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Construction | DL |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 250 °F |
| Spring Material | None |
| Lip Type | Dual Lip w/Two Springs |
| Lip Style | Internal |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Shaft Dia. | 31.75 mm |
| Seal Application | Dirt Exclusion and Lubrication Retention |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 44.48 mm |
| Weight | 0.075 LB |
| EAN or UPC | 85311010856 |

