- Radial Shaft Seal
- 312 mm Shaft Diameter
- 349.25 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Shaft Dia. | 312 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Style | Internal |
| Housing Bore Dia. | 349.25 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 5.071 LB |
| EAN or UPC | 85311119399 |

