Skip to content Skip to navigation menu
SKF1225928

1225928

Metric Radial Shaft Seal
Item #100918151
  • Radial Shaft Seal
  • 311.15 mm Shaft Diameter
  • 349.25 mm Housing Bore Diameter
  • 22.225 mm Width
SKF1225928
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 311.15 mm Shaft Diameter
  • 349.25 mm Housing Bore Diameter
  • 22.225 mm Width
Inch/Metric Metric
Shaft Dia. 311.15 mm
Housing Bore Dia. 349.25 mm
Weight 9.311 LB
EAN or UPC 85311286565
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison