- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 31.75 mm Width
| Shaft Dia. | 311.15 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 361.95 mm |
| Weight | 7.331 LB |
| EAN or UPC | 85311189385 |
| Shaft Dia. | 311.15 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 361.95 mm |
| Weight | 7.331 LB |
| EAN or UPC | 85311189385 |