
- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 31.75 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Housing Bore Dia. | 361.95 mm |
Construction | HDS1 |
Lip Type | Non-Split |
Surface Speed [Nom] | 5,000 ft/min |
Shaft Dia. | 311.15 mm |
Lip Material | Nitrile |
Inch/Metric | Metric |
Case Construction | Steel Case w/Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Bonded Design |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Pressure | 10 psi |
Seal Application | General Purpose |
Weight | 5.191 LB |
EAN or UPC | 85311119368 |
