- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Shaft Dia. | 311.15 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/4 Lugs |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Housing Bore Dia. | 361.95 mm |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Weight | 5.201 LB |
| EAN or UPC | 85311119269 |

