- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Shaft Dia. | 311.15 mm |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 361.95 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Weight | 5.191 LB |
| EAN or UPC | 85311119252 |

