- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 16.26 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 361.95 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 311.15 mm |
| Weight | 5.191 LB |
| EAN or UPC | 85311119191 |

