- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 16.89 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Housing Bore Dia. | 361.95 mm |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 311.15 mm |
| Weight | 5.191 LB |
| EAN or UPC | 85311119177 |

