- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 16.89 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 361.95 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Shaft Dia. | 311.15 mm |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Pressure | 15 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.191 LB |
| EAN or UPC | 85311119160 |

