- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 311.15 mm |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 355.6 mm |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Weight | 5.111 LB |
| EAN or UPC | 85311119146 |

