- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 350.85 mm Housing Bore Diameter
- 18.26 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 311.15 mm |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 350.85 mm |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.051 LB |
| EAN or UPC | 85311119139 |

