Skip to content Skip to navigation menu
SKF1225283

1225283

Metric Radial Shaft Seal
Item #100918119
  • Radial Shaft Seal
  • 311.15 mm Shaft Diameter
  • 350.85 mm Housing Bore Diameter
  • 15.88 mm Width
SKF1225283
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 311.15 mm Shaft Diameter
  • 350.85 mm Housing Bore Diameter
  • 15.88 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Housing Bore Dia. 350.85 mm
Lip Style Internal
Lip Material Fluoroelastomer - Viton
Spring Material Carbon Steel Garter
Construction HDS2
Pressure 10 psi
Seal Design Assembled Design
Case Construction Steel Case w/Inner Case
Temperature Range [Min] -40 °F
Inch/Metric Metric
Shaft Dia. 311.15 mm
Lip Type Single Lip w/Spring
Cover/Compensation Ring/Plate Required No
Temperature Range [Max] 400 °F
Seal Application General Purpose
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Weight 5.051 LB
EAN or UPC 85311119122
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison