- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 347.98 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 311.15 mm |
| Housing Bore Dia. | 347.98 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Construction | HDS2 |
| Weight | 5.041 LB |
| EAN or UPC | 85311119108 |

