- Radial Shaft Seal
- 311.15 mm Shaft Diameter
- 349.25 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 311.15 mm |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Housing Bore Dia. | 349.25 mm |
| Lip Style | Internal |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Weight | 5.041 LB |
| EAN or UPC | 85311119061 |

