- Self-Aligning Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 1.65 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Inner Ring Width | 1.65 in, 42 mm |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Preload Level | None |
| Bearing Type | Self-Aligning |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Contact Angle | N/A |
| Width | 1.65 in, 42 mm |
| Rows of Balls | Double |
| I.D. | 4.72 in, 120 mm |
| O.D. | 8.46 in, 215 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Radial Internal Clearance | C3 |
| Lubricant | Oil Preservative |
| Material | Bearing Steel |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Design | Self-Aligning |
| Precision | Standard |
| Origin | Double Row Self-Aligning |
| Seal Material | None |
| icNumber | 7702817 |
| Outer Ring Width | 1.65 in, 42 mm |
| Weight | 15.285 LB |
| EAN or UPC | 7316570016307 |

