- Self-Aligning Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 1.65 in Width
- Bearing Steel Material
| Cage Material | Brass |
| Inner Ring Width | 1.65 in, 42 mm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| I.D. | 4.72 in, 120 mm |
| Outer Ring Width | 1.65 in, 42 mm |
| icNumber | 7678332 |
| Width | 1.65 in, 42 mm |
| Material | Bearing Steel |
| O.D. | 8.46 in, 215 mm |
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:12 |
| Weight | 15.06 LB |
| EAN or UPC | 7316570609264 |

