- Radial Shaft Seal
- 1220 mm Shaft Diameter
- 1255 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 1220 mm |
| Housing Bore Dia. | 1255 mm |
| Weight | 17.957 LB |
| EAN or UPC | 85311227599 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 1220 mm |
| Housing Bore Dia. | 1255 mm |
| Weight | 17.957 LB |
| EAN or UPC | 85311227599 |