- Radial Shaft Seal
- 31 mm Shaft Diameter
- 44 mm Housing Bore Diameter
- 6.5 mm Width
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 44 mm |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case |
| Shaft Dia. | 31 mm |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Construction | HMS4 |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Weight | 0.111 LB |
| EAN or UPC | 85311281683 |

