- Radial Shaft Seal
- 309.58 mm Shaft Diameter
- 341.33 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Shaft Dia. | 309.58 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Construction | HDS2 |
| Housing Bore Dia. | 341.33 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.941 LB |
| EAN or UPC | 85311118989 |

