- 85 mm ID x 150 mm OD x 28 mm Wide
- Tapered Bore
- Open
- ABEC 1
- Steel Cage
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Material | Steel |
| I.D. | 85 mm |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Preload Level | None |
| icNumber | 7697362 |
| Bearing Type | Self-Aligning |
| Bore Type | Tapered Bore |
| Bearing Design | Self-Aligning |
| O.D. | 150 mm |
| Cage Material | Steel |
| Contact Angle | N/A |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 28 mm |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Inner Ring Width | 28 mm |
| Rows of Balls | Double |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Origin | Double Row Self-Aligning |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Weight | 4.542 LB |
| EAN or UPC | 7316577000026 |

