- Radial Shaft Seal
- 307.975 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 21.717 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 355.6 mm |
| Shaft Dia. | 307.975 mm |
| Weight | 2.828 LB |
| EAN or UPC | 85311225359 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 355.6 mm |
| Shaft Dia. | 307.975 mm |
| Weight | 2.828 LB |
| EAN or UPC | 85311225359 |