- Self-Aligning Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Width | 0.98 in, 25 mm |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Weight | 2.976 LB |
| EAN or UPC | 7316576732560 |
| Width | 0.98 in, 25 mm |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Weight | 2.976 LB |
| EAN or UPC | 7316576732560 |