- Radial Shaft Seal
- 307.98 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Pressure | 10 psi |
| Shaft Dia. | 307.98 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Housing Bore Dia. | 361.95 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Weight | 5.201 LB |
| EAN or UPC | 85311118972 |

