- Radial Shaft Seal
- 307.98 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 307.98 mm |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 355.6 mm |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Weight | 5.111 LB |
| EAN or UPC | 85311118965 |

