- Radial Shaft Seal
- 307.98 mm Shaft Diameter
- 352.43 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Housing Bore Dia. | 352.43 mm |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 307.98 mm |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Weight | 5.071 LB |
| EAN or UPC | 85311118941 |

