
- Radial Shaft Seal
- 30.96 mm Shaft Diameter
- 50.27 mm Housing Bore Diameter
- 10.31 mm Width
Shaft Dia. | 30.96 mm |
Lip Material | Acrylonitrile - Butadiene |
Inch/Metric | Metric |
Housing Bore Dia. | 50.27 mm |
Weight | 0.086 LB |
EAN or UPC | 85311010818 |

Shaft Dia. | 30.96 mm |
Lip Material | Acrylonitrile - Butadiene |
Inch/Metric | Metric |
Housing Bore Dia. | 50.27 mm |
Weight | 0.086 LB |
EAN or UPC | 85311010818 |