- Radial Shaft Seal
- 307.34 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 31.75 mm Width
| Shaft Dia. | 307.34 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 355.6 mm |
| Weight | 2.881 LB |
| EAN or UPC | 85311118897 |
| Shaft Dia. | 307.34 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 355.6 mm |
| Weight | 2.881 LB |
| EAN or UPC | 85311118897 |