- Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| O.D. Type | Cylindrical |
| Material | Steel |
| Cage Material | Non-Metallic |
| Lubricant | Solid Oil |
| Width | 0.79 in, 20 mm |
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| Inner Ring Width | 0.79 in, 20 mm |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Outer Ring Width | 0.79 in, 20 mm |
| Radial Internal Clearance | Group N |
| O.D. | 90 mm |
| Bearing Type | Self-Aligning |
| Weight | 1.221 LB |
| EAN or UPC | 7316570197334 |

