- Radial Shaft Seal
- 120 mm Shaft Diameter
- 140 mm Housing Bore Diameter
- 12 mm Width
| Housing Bore Dia. | 140 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 120 mm |
| Weight | 0.313 LB |
| EAN or UPC | 7316572547427 |
| Housing Bore Dia. | 140 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 120 mm |
| Weight | 0.313 LB |
| EAN or UPC | 7316572547427 |