Skip to content Skip to navigation menu
Self-Aligning Ball Bearing

1209 EKTN9/C3

Self-Aligning Ball Bearing
Item #100756462
  • Self-Aligning Bearing
  • 1.77 in Inner Diameter
  • 3.35 in Outer Diameter
  • 0.75 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.75 in Outer Ring Width
  • Metric
+ Show More + Show Less
Self-Aligning Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Aligning Bearing
  • 1.77 in Inner Diameter
  • 3.35 in Outer Diameter
  • 0.75 in Width
  • Bearing Steel Material

applications

  • Fans
  • Papermaking machines

features

  • Self-aligning
  • Two rows of balls with a common, sphered raceway
  • Permits angular misalignment of the shaft

compliances

  • In accordance with ISO 15-1981
Bearing Type Self-Aligning
Locking Device No Locking Device
Radial Internal Clearance Specification Greater Than Normal Clearance
Seal Material None
Width 0.75 in, 19 mm
Origin Double Row Self-Aligning
Cage Type Plastic
Cage Material Plastic
Enclosure Open
Contact Angle N/A
Capacity Standard Capacity
Rows of Balls Double
Preload Level None
Inch/Metric Metric Bore
Bearing Design Self-Aligning
Outer Ring Width 19 mm
O.D. Type Straight
Ball Material Steel
Radial Internal Clearance C3
Seal Type Unsealed
O.D. 85 mm
Material Steel
icNumber 7696675
I.D. 45 mm
Precision Standard
No. in Set Single Bearing
Lubricant Oil Preservative
Precision Level Standard (ABEC 1)
Bore Type Tapered Bore
Snap Ring No Snap Ring
Inner Ring Width 19 mm
Weight 1.036 LB
EAN or UPC 7316576624377
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison