- Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Width | 0.71 in, 18 mm |
| Lubricant | Solid Oil |
| Cage Material | Non-Metallic |
| Outer Ring Width | 0.71 in, 18 mm |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Rows of Balls | Multi |
| Material | Steel |
| Tolerance | Normal (PN) |
| Inner Ring Width | 0.71 in, 18 mm |
| Radial Internal Clearance | Group N |
| Weight | 0.944 LB |
| EAN or UPC | 7316570601459 |

