
- Self-Aligning Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
Width | 0.43 in, 11 mm |
Bearing Type | Self-Aligning |
Material | Bearing Steel |
Weight | 0.115 LB |
EAN or UPC | 7316572386217 |

Width | 0.43 in, 11 mm |
Bearing Type | Self-Aligning |
Material | Bearing Steel |
Weight | 0.115 LB |
EAN or UPC | 7316572386217 |