- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 365.13 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Housing Bore Dia. | 365.13 mm |
| Shaft Dia. | 304.8 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Weight | 5.231 LB |
| EAN or UPC | 85311118774 |

