- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 361.95 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 304.8 mm |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Weight | 5.191 LB |
| EAN or UPC | 85311118750 |

