- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 304.8 mm |
| Housing Bore Dia. | 361.95 mm |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Weight | 5.191 LB |
| EAN or UPC | 85311118743 |

