- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 20.62 mm Width
| Housing Bore Dia. | 355.6 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 304.8 mm |
| Inch/Metric | Metric |
| Weight | 5.111 LB |
| EAN or UPC | 85311118637 |
| Housing Bore Dia. | 355.6 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 304.8 mm |
| Inch/Metric | Metric |
| Weight | 5.111 LB |
| EAN or UPC | 85311118637 |