- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 355.6 mm Housing Bore Diameter
- 17.475 mm Width
| Housing Bore Dia. | 355.6 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 304.8 mm |
| Lip Type | Split |
| Weight | 2.828 LB |
| EAN or UPC | 85311231473 |
| Housing Bore Dia. | 355.6 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 304.8 mm |
| Lip Type | Split |
| Weight | 2.828 LB |
| EAN or UPC | 85311231473 |